Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS 2070-12PZB+ Energy Chain Mounting Bracket Set , Medium, 3.66 In / 93mm Outside Width

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

IGUS 2070-12PZB+ Energy Chain Mounting Bracket Set , Medium, 3.66 In / 93mm Outside Width

Item #: WBB531687

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.25
Product Information
Customer Review
Product Q&A
Brackets for Igus E2, Series 250-07 & R2480-07 Energy Chain Systems.

Product Specifications

    • BRANDigus®
    • MANUFACTURERS PART NUMBER2070-12PZB
    • TYPEE2/000 & R100 E-Chain Series 250 & R2480
    • COLORBlack
    • EXTERIOR HEIGHT INCHES 1.38 / 35mm
    • INTERIOR HEIGHT INCHES.98 / 25mm
    • CONSTRUCTIONEngineered Polymer Composite
    • INTERIOR WIDTH INCHES3.03 / 77mm
    • EXTERIOR WIDTH INCHES3.66 / 93mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!