Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender 45-548 Heavy-Duty Cable Tie, 48" (175 Lb) - 10 pk.

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Gardner Bender 45-548 Heavy-Duty Cable Tie, 48" (175 Lb) - 10 pk.

Item #: WBB524352

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Heavy-Duty Cable Tie, 48" (175 Lb) - 10 pk.

Features
  • Heavy-duty design offers 120 and 175 lbs of tensile strength.
  • Patented DoubleLock design (on 120 lb) ensures 50% greater tensile strength.
  • Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use.

Product Specifications

    • PRODUCT FAMILYHeavy-Duty
    • COLORNatural
    • UL CERTIFIEDYes
    • THICKNESS INCHES0.07
    • WIDTH INCHES0.35
    • PACKAGE QUANTITY10
    • MAX BUNDLE DIAMETER IN.14.3
    • TENSILE STRENGTH175
    • MANUFACTURERS PART NUMBER45-548
    • LENGTH INCHES48
    • BRANDGardner Bender
    • TYPEHeavy Duty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:66