

 |
Browse Cable Management (3,008 Items) |
|
 |
Blackburn, Bonding Jumper, FBD12-1, 12" L, 76800 MIL, 3/16" Thickness, 100 Pack |
| |
|
 |
|
 |
|
 |
|
|
|
Blackburn, Bonding Jumper, FBD12-1, 12" L, 76800 MIL, 3/16" Thickness, 100 Pack
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB817033
|
|
|
|
Price: $6,419.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Blackburn, Bonding Jumper, FBD12-1, 12" L, 76800 MIL, 3/16" Thickness
Features
- Tin-pated copper braids and ferrules for high conductivity and corrosion resistance. Enables linear expansion, Equipment. vibration and offset connections.
- Certified C22.2 No. 41 Grounding and Bonding Equipment. Listed UL467 and UL486A for Grounding and Bonding Equipment.
|
| Product Specifications |
| MANUFACTURERS PART NUMBER |
FBD12-1 |
| WATER PIPE SIZE INCHES |
12 |
| PACKAGE QUANTITY |
100 |
| LENGTH INCHES |
12 |
| THICKNESS INCHES |
3/16 |
| STYLE |
Water Pipe |
| MATERIAL |
Bronze |
| DESCRIPTION |
Bonding Jumper |
| WIRE RANGE |
4 - 4/0 |
| CERTIFICATIONS |
RoHS Compliance |
| WATER PIPE SIZE |
12" |
| GROUND WIRE |
4 - 4/0 |
| BOLT SIZE INCHES |
-- |
| CIRCULAR MIL AREA |
76800 |
| NOTES |
Standard Lengths Offered Are 6, 12, 18, 24, 30 And 36 Inches (End To End) |
| BRAND |
Blackburn |
|
|
|
|
|
|