Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cable Management


(3,008 Items)
Sub Category
Metal Raceways (1,186)
Remove
Blackburn, Ground Clamp GUV5825, 100 Pack
Remove

      Items
Blackburn, Ground Clamp GUV5825, 100 Pack Blackburn, Ground Clamp GUV5825, 100 Pack


Blackburn, Ground Clamp GUV5825, 100 Pack
Blackburn, Ground Clamp GUV5825, 100 Pack
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB817043
Price: $3,283.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Blackburn, Ground Clamp, GUV5825, U-Bolt, 3/8" IPS, 5/8"-3/4" Rod, 2/0-250 Wire Range, Copper

Features

  • Excellent for connecting copper or copper-clad steel grounding conductor to ground rod or pipe. Specially designed spacer provides proper alignment between cable and electrode and affords more positive contact area.
  • All components cast or forged from copper alloy


Product Specifications
MANUFACTURERS PART NUMBER GUV5825
WATER PIPE SIZE INCHES --
PACKAGE QUANTITY 100
STYLE U-Bolt
MATERIAL Copper
DESCRIPTION Ground Clamp
WIRE RANGE 2/0 - 250
CERTIFICATIONS RoHS Compliance
ROD SIZE 5/8" - 3/4
CONDUIT SIZE INCHES --
WATER PIPE SIZE 1/2" - 1"
GROUND WIRE --
IPS PIPE SIZE INCHES 3/8
NOTES Ul Does Not List Tin-Plated Bronze Grounding Devices
BRAND Blackburn


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bryant HBL5748IV 1 Gang Switch & Receptacle Box, Ivory

Bryant HBL5748IV 1 Gang Switch & Receptacle Box, Ivory

From $8.70
More Info
Add to Cart
Bryant HBL75010IV HBL750 Series Single Channel Raceway, 10 FT, Ivory

Bryant HBL75010IV HBL750 Series Single Channel Raceway, 10 FT, Ivory

From $1.49
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)