Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cable Management


(3,008 Items)
Sub Category
Metal Raceways (1,186)
Remove
Blackburn, Ground Clamp, IBT2, Intersystem Bonding, 14-6 Wire Range, 10 Pack
Remove

      Items
Blackburn, Ground Clamp, IBT2, Intersystem Bonding, 14-6 Wire Range, 10 Pack Blackburn, Ground Clamp, IBT2, Intersystem Bonding, 14-6 Wire Range, 10 Pack


Blackburn, Ground Clamp, IBT2, Intersystem Bonding, 14-6 Wire Range, 10 Pack
Blackburn, Ground Clamp, IBT2, Intersystem Bonding, 14-6 Wire Range, 10 Pack
Sold by: globalindustrial.com
Availability:  Usually ships in 25 to 28 days
Stock No: WBB817044
Price: $266.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Blackburn, Ground Clamp, IBT2, Intersystem Bonding, 14-6 Wire Range

Features

  • Two-piece clamp mounts vertically on the side or horizontally across the top of a meter box without interfering with cover removal. Steel clamp brackets mechanically galvanized to ASTM B695 with stainless steel hardware for superior corrosion resistance.
  • Single, shallow, pointed bolt enables fast and easy installation and positive ground connection. Dual steel points on slotted bracket penetrate painted surfaces, also ensuring a positive ground connection.


Product Specifications
MANUFACTURERS PART NUMBER IBT2
WATER PIPE SIZE INCHES --
PACKAGE QUANTITY 10
STUD SIZE 5/16"
LENGTH INCHES 2
WIDTH INCHES 13/16
STYLE Intersystem Bonding
MATERIAL Copper
DESCRIPTION Ground Clamp
WIRE RANGE 14 - 6
HEIGHT INCHES 1-9/16
CERTIFICATIONS RoHS Compliance
ROD SIZE --
CONDUIT SIZE INCHES --
GROUND WIRE --
IPS PIPE SIZE INCHES --
NOTES Ul Listed To Ul467, Csa Certified To C222 No 41-07
BRAND Blackburn


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bryant HBL5748IV 1 Gang Switch & Receptacle Box, Ivory

Bryant HBL5748IV 1 Gang Switch & Receptacle Box, Ivory

From $8.70
More Info
Add to Cart
Bryant HBL75010IV HBL750 Series Single Channel Raceway, 10 FT, Ivory

Bryant HBL75010IV HBL750 Series Single Channel Raceway, 10 FT, Ivory

From $1.49
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)