Wire Connectors
Wire connectors are utilized to join or terminate the conductors of electrical wires, ensuring a secure and dependable electrical connection by facilitating the transmission of signals or power between various components or devices. Many wire connectors, used in industrial and commercial settings, are equipped with insulation to prevent accidental contact, short circuits, and safeguard against environmental factors.
Finish
Brand
View All Brand
Type
View All Type
Package Quantity
View All Package Quantity
Length
View All Length
Gauge
View All Gauge
Width
View All Width
Material
View All Material
Height
Color
View All Color
Style
Price
View All Price
Most Relevant
Compare
Gardner Bender 20-161P Bullet Splice, M/F Pairs, 22-16 Awg, 0156" Plug, Red - Pkg Qty 10
Model #: WBB524526
1
1
Ships in 5 Business Days
Compare
Quick Cable 164258-100 Gardian Solderless Fully Insulated Female Disconnect, 16-14 Gauge, 100 Pcs
Model #: WBB1146962
2
2
Ships in 5 Business Days
Compare
1
1
Ships in 5 Business Days
Compare
1
1
Ships in 5 Business Days
Compare
1
1
Ships in 5 Business Days
Compare
1
1
Ships in 5 Business Days