Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
155 WATT / 8.61 AMP Solar Expansion Kit

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

155 WATT / 8.61 AMP Solar Expansion Kit

Item #: WBB851354

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $625.00
Product Information
Customer Review
Product Q&A
Enhance your existing solar system with ready-to-install 155 watt solar expansion kit! Kit includes: solar panel, mounting hardware and cable to connect to existing solar panel. 1 per box. The OVERLANDERE produces 155 watts or 8.6 amps per hour of peak sunlight.

Product Specifications

    • BRANDGo Power
    • MANUFACTURER'S PART NUMBEROVERLANDERE
    • WIDTH INCHES29
    • HEIGHT INCHES4-3/8
    • NUMBER OF CELLS36
    • LENGTH INCHES62
    • AMPS8.61
    • MAXIMUM POWER POINT CURRENT (IMPP)8.6A
    • TYPE OF CONNECTORMC4
    • MAXIMUM POWER POINT VOLTAGE (VMPP)18V
    • MODULE EFFICIENCY17.80 Percent
    • MAX PEAK POWER (PMAX)155W
    • WATTAGE155
    • WEIGHT LBS37

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:21