Intelligently simple attic ventilation. Monitor the Solar Powered Attic Fan's operation status as well as attic temperature and humidity with the hand-held remote. Optionally enable after dark operation of Solar Powered Attic Fan with the dual mode capability.
Product Specifications
MANUFACTURERS PART NUMBER
SC10
HUMIDITY SENSOR
Working range: 90% and lower relative humidity
TEMPERATURE SENSOR
Working range: -55(C) to 125(C)
WRITTEN INSTRUCTIONS
Included
AIR FLOW (CFM)
N/A
POWER ADAPTER
Input 110V house power/ output 12V/ 1.5A
BRAND
US Sunlight
RF TRANSMISSION
3 different frequencies to control three different fans in the same relative loc