Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hummingbird 100 Watt Police Siren - A-1101

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Hummingbird 100 Watt Police Siren - A-1101

Item #: WBB1878066

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 60.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Hummingbird 100 Watt Police Siren - A-1101

The New Hummingbird Siren is stylish and economical. It has 100-watt siren with P.A. features easy to use controls The P.A. system includes a noise-canceling microphone

Product Specifications

    • LENGTH INCHES8
    • WIDTH INCHES6
    • HEIGHT INCHES2
    • CONSTRUCTIONAluminum
    • DESCRIPTIONPolice Siren
    • MANUFACTURERS PART NUMBERA-1101
    • MOUNT TYPEPermanent
    • PACKAGE QUANTITY1
    • TYPESirens
    • VOLTAGE12
    • WEIGHT LBS.5
    • BRANDLedqusa
    • BODY STYLERectangular
    • COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!