

 |
Browse Audible & Visual Safety Signals (860 Items) |
|
 |
Edwards Signaling, EG1F-HDVM, Genesis Wall Temporal Horn-Strobes, Selectable, White, Marked Fire |
| |
|
 |
|
 |
|
 |
|
|
|
Edwards Signaling, EG1F-HDVM, Genesis Wall Temporal Horn-Strobes, Selectable, White, Marked Fire
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB790308
|
|
|
|
Price: $59.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Edwards Signaling, EG1F-HDVM, Genesis Wall Temporal Horn-Strobes, Selectable, White, Marked Fire
Features:
- Unique low-profile design
- Attractive appearance
- Ultra-slim - protrudes less than one inch from wall
- No visible mounting screws
- Exclusive FullLight Strobe Technology
- Low current draw
- 15/30/75/17 and 95-177 candela output models
- High (default) or low dB horn
- Temporal (default) or steady horn
- Public mode flash rate (default) or private mode temporal flash
- The Genesis line of signals are the smallest, most compact audible and visible emergency signaling devices in the world.
- Size of a deck of playing cards, these devices are designed to blend with any building environment.
- Edwards Genesis horn/strobes do not require bulky specular reflectors.
- Exclusive mask-and-cavity design, channels and conditions light to produce a highly controllable distribution pattern.
- Intensive development employing this new technology have given rise to a new benchmark in strobe performance-FullLight technology.
- The EG1-HDVM series horn/strobes offer 15 to 17 candela output, l which is selectable with a conveniently-located switch on the side of the device. The EG1-HDVMH series offers 95 to 177 candela output.
- Candela output setting remains clearly visible even after final installation, yet it stays locked in place to prevent unauthorized tampering.
- Horn output reaches as high as 99 dB and features a unique multiple frequency tone that results in excellent wall penetration and an unmistakable warning of danger.
- Horns may be configured for either coded or non-coded signal circuits.
- Can also be set for low dB output with a jumper cut that reduces horn output by 5 dB.
- When installed with the Cat. No. EG1M Signal Master, strobe flashes from devices on the same circuit are synchronized to within 7 milliseconds of each other indefinitely.
- Signal Master also permits independent horn control over a single pair of wires.
- Signal Master is required per circuit.
- No separate backbox-simply snap it onto the back of the first signal on the circuit.
|
| Product Specifications |
| CONSTRUCTION |
Plastic |
| DESCRIPTION |
Temporal Horn-Strobes, |
| MANUFACTURERS PART NUMBER |
EG1F-HDVM |
| MOUNT TYPE |
Surface Or Flush, Wall |
| BRAND |
Edwards |
| SIGNAL TYPE |
Horn Strobe |
| COLOR |
White |
| STROBE |
Selectable 15, 30, 75, or 17 cd |
| APPROVALS |
UL, ULC, CSFM |
| TO BE USED WITH |
EG1 |
| HORN |
Selectable High/Low Db |
| LENS |
Clear |
| MARKING |
Fire |
|
|
|
|
 |
|
|