Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edwards Signaling, EGC-VM, Strobe, 15-95 Multi-CD, White, Ceiling Mount
See all 69 items in product family

Edwards Signaling, EGC-VM, Strobe, 15-95 Multi-CD, White, Ceiling Mount

Item #: WBB790121

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $64.95
Product Information
Customer Review
Product Q&A
Edwards Signaling, EGC-VM, Strobe, 15-95 Multi-CD, White, Ceiling Mount

The Genesis line of multi-candela and multi-wattage ceiling signals feature all the hallmarks that have made Genesis products a big hit with designers, engineers, building owners, and installers everywhere. The Genesis exclusive FullLight technology, precision timing electronics, and low current draw bring the benefits of the popular Genesis wall-mount models to ceiling applications. Up to 30 percent slimmer than comparable signals on the market, they are compatible with standard 4-inch (7 cm) square electrical boxes and don't require extension rings or trim plates. No mounting screws are visible when the unit is installed, providing a clean, finished, unobtrusive appearance that blends with any decor. These signals are also listed for wall mount applications. Strobes can be synchronized when connected to Edwards E-FSC and E-FSA fire panels, EBPS booster supplies, and EG1M-RM remote synch module.

Product Specifications

    • CONSTRUCTIONPlastic
    • DESCRIPTIONCeiling Mount
    • MANUFACTURERS PART NUMBEREGC-VM
    • MOUNT TYPEFlush, Ceiling
    • BRANDEdwards Signaling
    • COLORWhite
    • MOUNTTYPECeiling
    • APPROVALSUL, ULC, CSFM
    • SIGNAL TYPEStrobe
    • LED COLORSWhite
    • TO BE USED WITHEGCF-VM
    • DIAMETER6.8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.112.177:44