Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(860 Items)
Sub Category
Audible Signal - Horns (68)
Remove
Wolo 370-LC12L2 Industrial Series 370 Disc Horn, 12 Volt, 345 Hz
Remove

      Items
Wolo 370-LC12L2 Industrial Series 370 Disc Horn, 12 Volt, 345 Hz Wolo 370-LC12L2 Industrial Series 370 Disc Horn, 12 Volt, 345 Hz


Wolo 370-LC12L2 Industrial Series 370 Disc Horn, 12 Volt, 345 Hz
Wolo 370-LC12L2 Industrial Series 370 Disc Horn, 12 Volt, 345 Hz
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB353358
Minimum Quantity: 2 ($45.00)
List Price $26.55    Save 15%
Price: $22.50

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Industrial Series 370 Disc Horn ™, 12 Volt, 345 Hz

Wolo offers the finest horns for industrial application. The 370 series is available in a full range of voltages to meet your requirements; 12, 24, 36, 36/48, 48 or 72 volt. There is a large selection of mounting brackets available. If your company requires a special bracket, Wolo can tool to your needs. The 370 series is constructed of all metal, with a durable painted black finish. Terminals can be either screw type, 1/4" push-on or two terminals per pole using screw post and 1/4" push-on. The diameter is 123 mm. Available in either high or low tone. UL LISTED.

Product Specifications
LENGTH INCHES 6
WIDTH INCHES 5.25
HEIGHT INCHES 3
MANUFACTURERS PART NUMBER 370-LC12L2
PACKAGE QUANTITY 1
VOLTAGE 12


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Federal Signal LP4-09-028 Sounder, piezo, 9-28VDC, gray - LP4-09-028

Federal Signal LP4-09-028 Sounder, piezo, 9-28VDC, gray - LP4-09-028

From $42.95
More Info
Add to Cart
Federal Signal 350-120-30 Horn, 120VAC  - 350-120-30

Federal Signal 350-120-30 Horn, 120VAC - 350-120-30

From $79.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)