Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Switches


(638 Items)
Sub Category
Lighting Photocontrols (73)
Remove
Intermatic K4235 7200 Watt "T" Swivel Mounting Photo Control, 480V, 50/60 Hz.
Remove

      Items
Intermatic K4235 7200 Watt "T" Swivel Mounting Photo Control, 480V, 50/60 Hz. Intermatic K4235 7200 Watt "T" Swivel Mounting Photo Control, 480V, 50/60 Hz.


Intermatic K4235 7200 Watt "T" Swivel Mounting Photo Control, 480V, 50/60 Hz.
Intermatic K4235 7200 Watt "T" Swivel Mounting Photo Control, 480V, 50/60 Hz.
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB200421
Price: $28.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This series features single and multivolt models in stem mount with a swivel. All models are equipped with a light level slide adjustment and provide a 1/2"-14 threaded stem. A washer gasket and locking nut are packaged with each photo control. Model K4251 and K4253 have photo eye located on top and are designed for spot/flood type fixtures. Tungsten Wattage is 7200. Product features 4000 ballast.

Product Specifications
BRAND Intermatic
COLOR FINISH Gray
DEPTH INCHES 1-9/16
HEIGHT INCHES 5-1/2
MANUFACTURERS PART NUMBER K4235
VOLTAGE 480
WIDTH INCHES 1-9/16
BALLAST TYPE 4000
WATTAGE TUNGSTEN 7200


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Intermatic K4423M 3100-4150 Watt 'T" Die Cast Metal Housing Stem Mtg. PC, 208-277V, 50/60 Hz.

Intermatic K4423M 3100-4150 Watt 'T" Die Cast Metal Housing Stem Mtg. PC, 208-277V, 50/60 Hz.

From $17.50
More Info
Add to Cart
Intermatic K121 Receptacle For Locking-Type Controls

Intermatic K121 Receptacle For Locking-Type Controls

From $12.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)