Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton CS315-2 15 Amp, 120/277 Volt,  3-Way, Grounding, Side Wired, Brown

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

Leviton CS315-2 15 Amp, 120/277 Volt, 3-Way, Grounding, Side Wired, Brown

Item #: WBB381616

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 38 ($140.60)

List Price: $4.11 Save up to 10%
Price: $3.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Leviton CS315-2 15 Amp, 120/277 Volt, Toggle 3-Way AC Quiet Switch

15 Amp, 120/277 Volt, Toggle 3-Way AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, Brown
  • 15 Amp
  • 120/277 Volt
  • Toggle 3-way AC quiet switch
  • Commercial Spec Grade
  • Grounding

Product Specifications

    • AMPS15A
    • BRANDLeviton
    • COLOR FINISHBrown
    • MANUFACTURERS PART NUMBERCS315-2
    • VOLTAGE120 / 277V AC
    • WIRING SYLE Side Wired
    • CONTACT TYPEThree Way
    • TERMINAL GAUGE MAX#10 AWG
    • TERMINAL GAUGE MIN#14 AWG
    • ACTUATORAC Quiet Switch
    • GRADECommercial
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!