Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell Workbench, 72"W x 30"D x 34"H, 12 Gauge Steel Top

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Hallowell Workbench, 72"W x 30"D x 34"H, 12 Gauge Steel Top

Item #: WBB479826

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $506.51 Save up to 56%
Price: $221.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hallowell Workbenches take our rugged durability to the workstation. Constructed of only the finest materials, Hallowell Workbenches represent the pinnacle of quality, strength and stability. Our industrial workbenches are designed to withstand the harshest work environments year-in and year-out. With a flexible selection of standard and cost-effective components including side and back stops, risers, drawers and lower shelves, these highly efficient units insure maximum productivity in the workplace.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES30
    • HEIGHT INCHES34
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDHallowell
    • CONSTRUCTIONCold Rolled Sheet Steel
    • MANUFACTURERS PART NUMBERHWB7230S-ME
    • PACKAGE QUANTITY1
    • TOP CONSTRUCTIONSteel Square Edge
    • WEIGHT LBS125
    • HEIGHT INCHES (FIXED LEG)34

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Easy Assembly

Your review: We purchased this table for an application where we knew it would have to be modified. The cost, coupled with the ease of assembly, made this an excellent choice.

Pros: Easy to assemble, low cost, sturdy

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:68