Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic T1976 NEMA 1 - 24 Hour Dial Time Switch W/Skipper, 208-277V, SPDT
See all 10 items in product family

Intermatic T1976 NEMA 1 - 24 Hour Dial Time Switch W/Skipper, 208-277V, SPDT

Item #: WBB200706

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 129.95
Product Information
Customer Review
Product Q&A
The T1900 Supervisor Series provides up to 96 operations (48 ON /48 OFF) every 24 hours. This series provides operations with minimum ON / OFF times of 15 minutes. Trippers slide in and out of dial for fast accurate setting. The skipper models provide for operations to be omitted on selected day(s) of the week. Model with carryover provides a minimum of 16 hours of carryover to maintain preset schedules within +/- 2% accuracy during power failures. The carryover automatically rewinds when power resumes. Only one hour is required to rewind the carryover for each two hours of power outage. Resistive Wattage is 20 Amp @ 125, 208-277 & 480 VAC. Product features 1/2 HP 125 VAC; 1 HP 250 VAC motor.

Product Specifications

    • AMPS20
    • BRANDIntermatic
    • COLOR FINISHGray
    • DEPTH INCHES3
    • HEIGHT INCHES7-3/4
    • MANUFACTURERS PART NUMBERT1976
    • SWITCH TYPESPDT
    • VOLTAGE208-277
    • WIDTH INCHES5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!