Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic T51211BC NEMA 1-Timing Control Center, 7 Day Dial w/Carryover, 120V, (2)SPDT Two Circuit
See all 6 items in product family

Intermatic T51211BC NEMA 1-Timing Control Center, 7 Day Dial w/Carryover, 120V, (2)SPDT Two Circuit

Item #: WBB200724

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,209.00
Product Information
Customer Review
Product Q&A
This series provides photo control initiated / time switch terminated control. These time switches provide a different "ON/OFF" program each day of the week and a spring wound carryover. These time switches are recommended for applications where you need to turn a load "ON" at dusk and "OFF" at a preset time. The spring wound carryover provides a carryover of 16 hours minimum to maintain accurate load control even during power failure. When power resumes, the carryover automatically rewinds itself. Only 1 hour is required to rewind the carryover for each 2 hours of outage. The three models provide control of 1, 2 or 3 circuits. A light level adjustment is provided on the photo control. All models have single pole double throw switches and manual circuit by-pass switches. Unit is designed to control the contactor control circuit only. It is not recommended for direct switching of tungsten, mercury vapor or similar loads. Resistive Wattage is 15 Amp @ 125/250 VAC; Tungsten Wattage is 150 Watts Tungsten. Product features 1/2 HP, 125/250 VAC motor.

Product Specifications

    • AMPS15
    • BRANDIntermatic
    • COLOR FINISHGray
    • DEPTH INCHES4
    • HEIGHT INCHES12-1/2
    • MANUFACTURERS PART NUMBERT51211BC
    • SWITCH TYPE--
    • VOLTAGE120
    • WIDTH INCHES8-1/4
    • WATTAGE RESISTIVE15 Amp @ 125/250 VAC
    • WATTAGE TUNGSTEN150
    • HORSE POWER1/2 HP, 125/250 VAC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!