

 |
Browse Timers & Dimmers (592 Items) |
|
 |
Intermatic FM1D50A-240 Electronic 24-Hour/7-Day Timer Module, Surface/DIN Rail Mount, 240V, 50/60Hz |
| |
|
 |
|
 |
|
 |
|
|
|
Intermatic FM1D50A-240 Electronic 24-Hour/7-Day Timer Module, Surface/DIN Rail Mount, 240V, 50/60Hz
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB200667
|
|
|
|
Price: $115.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
The FMD Series Timers are compact electronic 24 hour/7 day time switch module with heavy duty relay contacts for switching low or line voltage loads. Applicable for time of day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery and many other types of commercial, industrial, and agricultural equipment. The FMD Series features large keys with unique "circular pattern" for easy programming, an easy-to-read LCD display and capacitor backup to retain program memory during power outages. Product features 1/2 HP, 125 VAC; 1 HP, 250 VAC motor.
|
| Product Specifications |
| AMPS |
16 |
| BRAND |
Intermatic |
| COLOR FINISH |
White |
| DEPTH INCHES |
1.26 |
| HEIGHT INCHES |
2.44 |
| MANUFACTURERS PART NUMBER |
FM1D50A-240 |
| SWITCH TYPE |
SPDT |
| VOLTAGE |
240 |
| WIDTH INCHES |
2.36 |
|
|
|
|
|
|