Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic FD32HW 2 Hour 125-277V SPDT Decorator Series Spring Wound Timer, White
See all 62 items in product family

Intermatic FD32HW 2 Hour 125-277V SPDT Decorator Series Spring Wound Timer, White

Item #: WBB200408

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
These energy saving timers use no electricity to operate. These timers are designed to replace any standard wall switch, single or multi-gang, and automatically limit the "ON" time of fans, lights, motors, heaters and other energy consuming loads. Time limits of 5, 15, 30 and 60 minutes and 2, 4, 6 and 12 hours are available. The "hold feature" allows the user to override the automatic shut-off function for extended use of the load as required. Supplied with a molded white, ivory or almond time dial plate designed to fit either toggle or decorator style switch plates; single or multi-gang with no field modifications required to fit either style switch plate. Time saving "up front" terminal connection with teeter type terminals and an easy "press-on" knob design ensure quick and easy installation. Fits standard 2 - 1/2 inch deep junction box. Resistive Wattage is 20 Amp 125 VAC 50/60 Hz; 10 Amp 250 VAC 50/60 Hz; 10 amp 277 VAC 50/60 Hz; Tungsten Wattage is 7 Amp 125 VAC. Product features 1 @ 125V, 2 @ 250 V motor.

Product Specifications

    • AMPS20
    • BRANDIntermatic
    • COLOR FINISHWhite
    • HEIGHT INCHESFits Standard 2 - 1/2 inch deep Junction Box
    • MANUFACTURERS PART NUMBERFD32HW
    • SWITCH TYPESPDT
    • VOLTAGE125-277
    • WATTAGE TUNGSTEN7 Amp 125 VAC
    • HORSE POWER1 @ 125V, 2 @ 250 V
    • TIME CYCLE2 Hrs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!