Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme Electric TA83306 TA Series, 1000 VA, 600 Primary Volts, 12/24 Secondary Volts
See all 38 items in product family

Acme Electric TA83306 TA Series, 1000 VA, 600 Primary Volts, 12/24 Secondary Volts

Item #: WBB612922

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 294.95
Product Information
Customer Review
Product Q&A
TA Series - 1000 VA, 600 Primary Volts -- 12/24 Secondary Volts

Features

  • Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency
  • Design incorporates precision wound coils for improved regulation
  • Primary fuse blocks and secondary fuse kits available and easily adaptable
  • Series-parallel connecting links save wiring and labor costs
  • Sturdy Phenolic terminal panel protects the coil from foreign objects and mechanical damage
  • Copper windings on all groups
  • 130°C Insulation class. 80°C temperature rise
  • Wire retention on both primary and secondary terminals
  • Mounting plate adapts to various mounting dimensions
  • Voltage regulation exceeds NEMA requirements
  • Attractive finish, nameplate, and design features enhance the end product
  • 600 Primary Volts; 12/24 Secondary Volts; 1° 60Hz

Product Specifications

    • PRIMARY FUSE BLOCK PART NUMBERPL-112705
    • CERTIFICATIONS UL; CSA
    • PHASESSingle Phase
    • SERIESTA
    • HERTZ 60 Hz
    • VA RATING1000
    • OUTPUT AMPS83.33
    • BRANDAcme Electric
    • PRIMARY VOLTS600
    • MANUFACTURERS PART NUMBERTA-83306
    • SECONDARY VOLTS12/24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!