Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme Electric TB181141 TB Series, 50 VA, 120 X 240, Primary Volts, 12/24 Secondary Volts
See all 68 items in product family

Acme Electric TB181141 TB Series, 50 VA, 120 X 240, Primary Volts, 12/24 Secondary Volts

Item #: WBB612782

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $35.95
Product Information
Customer Review
Product Q&A
TB Series - 50 VA, 120 X 240, Primary Volts -- 12/24 Secondary Volts

Features

  • 600 volt class and below
  • 50 - 1000 VA, 50/60Hz
  • 80°C temperature rise, 130°C insulation class
  • Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency
  • Designs incorporate precision split bobbin wound coils for improved regulation
  • Primary fuse blocks and secondary fuse kits available and easily adaptable
  • Series-parallel connecting links save wiring and labor costs
  • Terminal blocks allow full access for ring terminals for easy installation even with solid strand conductors
  • Integrally molded terminal blocks with isolation barriers to prevent arc over
  • Footprint matches TA series for easy interchangeability
  • Copper windings on all groups
  • 120 x 240 Primary Volts; 12/24 Secondary Volts; 1° 50/60Hz

Product Specifications

    • HERTZ 50/60 Hz
    • SECONDARY FUSE SIZE3-1/5 Amps
    • SECONDARY FUSE KIT PART NUMBER--
    • PRIMARY FUSE BLOCK PART NUMBERPL-112700
    • PRIMARY VOLTS120 X 240
    • SERIESTB
    • OUTPUT AMPS2.08
    • SECONDARY VOLTS12/24
    • VA RATING50
    • PHASESSingle Phase
    • CERTIFICATIONS UL; CSA
    • BRANDACME ELECTRIC LLC
    • MANUFACTURERS PART NUMBERTB1-81141
    • MANUFACTURERS LIMITED WARRANTY 10-Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.157.214:44