Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant SCH8 Duplex Plate, 1-Gang, Standard, Chrome Plated
See all 11 items in product family

Bryant SCH8 Duplex Plate, 1-Gang, Standard, Chrome Plated

Item #: WBB212982

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 0.97
Product Information
Customer Review
Product Q&A
Bryant® Duplex Plate, 1-Gang, Standard, Chrome Plated

Chrome plated steel provides an attractive, quality finish in commercial, industrial or institutional applications. An economical choice for classic elegance. 1 gang, standard size, chrome, slightly beveled.

Product Specifications

    • COLOR FINISHChrome
    • MANUFACTURERS PART NUMBERSCH8
    • WIDTH INCHES2.875
    • HEIGHT INCHES4.625
    • GANGS1
    • CONSTRUCTIONChrome Plated
    • MADE IN THE U.S.A.Yes
    • TYPEStandard size
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result