Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant SS84 Duplex Plate, 4-Gang, Standard, Satin Stainless
See all 11 items in product family

Bryant SS84 Duplex Plate, 4-Gang, Standard, Satin Stainless

Item #: WBB213091

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $7.20
Product Information
Customer Review
Product Q&A
Bryant® Duplex Plate, 4-Gang, Standard, Satin Stainless

Wall plates are made of corrosion resistant type 302/304 premium stainless steel. Ideal for use in hospitals, food processing, chemical, industrial and other demanding environments. This high quality stainless steel features a satin finish to disguise fingerprints. Non-magnetic for static free requirements and withstands corrosive environments. 4 gangs, standard size, satin stainless, slightly beveled, matte finish.

Product Specifications

    • CONSTRUCTIONStainless Steel
    • BRANDBryant
    • HEIGHT INCHES4.625
    • MADE IN THE U.S.A.Yes
    • TYPEStandard size
    • GANGS4
    • MANUFACTURERS PART NUMBERSS84
    • COLOR FINISHSatin Stainless
    • WIDTH INCHES8.45

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:66