Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 80409 2-Gang Decora/GFCI Device Decora, Standard, Thermoset, Brown

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Leviton 80409 2-Gang Decora/GFCI Device Decora, Standard, Thermoset, Brown

Item #: WBB392720

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 233 ($149.12)

List Price: $283.00 Save up to 100%
Price: $0.64
Product Information
Customer Review
Product Q&A
Leviton 80409 2-Gang Decora/GFCI Device Decora Wallplate, Standard Size

Specifications:
  • 2-Gang Decora/GFCI Device Decora Wallplate
  • Standard Size
  • Thermoset
  • Device Mount
  • Brown

Product Specifications

    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • MADE IN THE U.S.A.Yes
    • WIDTH INCHES4.56
    • STANDARDS AND CERTIFICATIONSUL/CSA
    • MOUNTDevice
    • MATERIALThermoset
    • BRANDLeviton
    • TYPEStandard Size
    • GANGS2
    • MANUFACTURERS PART NUMBER80409
    • COLOR FINISHBrown
    • HEIGHT INCHES4.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!