Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent Connectivity Technology WB105BK5S 18AWG 2C Outdoor Direct Burial 500 Ft. Spool Black
See all 155 items in product family

Convergent Connectivity Technology WB105BK5S 18AWG 2C Outdoor Direct Burial 500 Ft. Spool Black

Item #: WBB504294

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.95
Product Information
Customer Review
Product Q&A
18AWG 2C Outdoor Direct Burial 500 Ft. Spool Black

Aquablock™ Communication Cable
Description
  • PVC fillers as required
  • ASTM tinned copper
  • PVC insulation
  • Short overall twist lengths
  • Polyester binders as required
  • Overall sunlight and moisture resistant PVC jacket
  • Shielded pair 100% coverage of aluminum polyester foil with TC drain wire
  • Shielded constructions contain 100% coverage of aluminum polyester foil with TC drain wire
  • AquaBlock construction
Ratings
  • (UL)-C(UL) Listed
  • (ETL)us-c(ETL)us Listed
  • NEC Type CM or CL3
  • Meets 300 volt requirements as specified in Article 800 and 725 of the NEC
Indoor Applications
Materials suitable for outdoor use & indoor trays for:
  • Security Systems
  • Intercom Systems
  • Background Music
  • Sound and Audio
  • Power-Limited Control Circuits

Product Specifications

    • NUMBER OF CONDUCTORS2 Conductor
    • COLORBlack
    • INSULATIONPolyvinyl Chloride
    • TAPEWater blocking tape
    • INSULATION THICKNESS0.008 in. (0.203 mm.) Nominal
    • CENTER CONDUCTOR20AWG Solid Bare Copper
    • WEIGHT LBS/1000FT18 lbs.
    • BRANDCCT
    • JACKET THICKNESS0.018 in. (0.457 mm.) Nominal
    • MANUFACTURERS PART NUMBERWB105BK5S
    • DIELECTRIC MATERIALCellular Polyethylene
    • NOMINAL OUTSIDE DIAMETER (IN.)0.176 in. (4.470 mm.) Nominal
    • JACKET TYPEPolyethylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!