Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 208108-025 3/0 DLO Power Cable, VW-1 rated, 25 Ft Roll
See all 19 items in product family

Quick Cable 208108-025 3/0 DLO Power Cable, VW-1 rated, 25 Ft Roll

Item #: WBB1145856

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $274.02 Save up to 26%
Price: $ 201.95
Product Information
Customer Review
Product Q&A
Quick Cable 208108-025 3/0 DLO Power Cable, VW-1 rated, 25 Ft Roll

Features:
  • Battery Acid Absorbant Pillows and Socks
  • Use with containment system or separately for reliable acid capture and neutralization
  • Ideal to use as dam to contain acid spill or surround a leaking battery
  • Each sock or pillow absorbs and neutralizes a minimum of 4 quarts (3.8 liters) of battery acid
  • Acid indicator with color change

Product Specifications

    • DESCRIPTIONDLO Power Cable
    • MANUFACTURERS PART NUMBER208108-025
    • LENGTH25
    • CONSTRUCTIONChlorinated Polyethylene
    • BRANDQuick Cable
    • PACKAGE QUANTITY25 FT/RL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed