Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol 02303.R5.01 16/2 Lamp Cord Black 250 Ft - Pkg Qty 2 - Pkg Qty 2
See all 8 items in product family

Carol 02303.R5.01 16/2 Lamp Cord Black 250 Ft - Pkg Qty 2 - Pkg Qty 2

Item #: WBB492461

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$78.95 each

Sold in packages of 2

Price: $157.90
Product Information
Customer Review
Product Q&A
Carol 02303.R5.01 16/2 Lamp Cord Black 250 Ft - Pkg Qty 2

Premium grade PVC, Temp Range -20 ° C to 60 ° C, For lamps and small appliances, UL, CSA, ROHS Compliant.

Documents are in PDF format

Product Specifications

    • WIRE TYPELamp Cord
    • GAUGE16
    • NUMBER OF CONDUCTORS2
    • COLORBlack
    • PACKAGE TYPEPlastic Spool
    • AMPACITY--
    • LENGTH FEET250
    • COUNTRY OF ORIGINMade in the USA
    • BRANDCarol Brand
    • PACKAGE QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed