Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 8440-025 Red Switch To Starter Cable, 40" Long, 25 Pcs
See all 238 items in product family

Quick Cable 8440-025 Red Switch To Starter Cable, 40" Long, 25 Pcs

Item #: WBB1145958

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $251.01 Save up to 17%
Price: $ 208.95
Product Information
Customer Review
Product Q&A
Quick Cable 8440-025 Red Switch To Starter Cable, 40" Long, 25 Pcs

Features:
  • Mounting Hole Cable Ties
  • UL listed & meets applicable Mil. Spec
  • Temp range 4° to 18°F (4° to 8°C)
  • Black ties are UV stabilized for long life
  • Factory sealed bags to ensure product longevity

Product Specifications

    • COLORRed
    • DESCRIPTIONSwitch-To-Starter Cables
    • MANUFACTURERS PART NUMBER8440-025
    • LENGTH40"
    • CONSTRUCTIONCopper
    • BRANDQuick Cable
    • PACKAGE QUANTITY25 PCS/Bag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!