Network & Data Cable
Type
Gauge
Material
Color
Price
Convergent Connectivity Technology CAT6EP4BL1X 23AWG 4 PR UTP Cat6E 550 Mhz CMP - 1,000 Ft. Box Blue
Color
Blue
Number of Conductors
4 Pair
Jacket Type
Polyvinyl Chloride
Convergent CAT6EZP4BL5B 23AWG 4 PR UTP Cat6 Ez 250 Mhz Blue CMP - 500 Ft. Pullbox Blue
Color
Blue
Number of Conductors
4 Pair
Jacket Type
Low Smoke Flame Retardant Polyvinyl Chloride
Vertical Cable, 057-477/S/P/GY, Cat 5E STP 1000' 4 Pair Bulk Gray-Plenum Jacket AWG24 Bare Copper
Jacket Type
FR-PVC
Convergent Connectivity Technology CAT5ENP4RD1B 24AWG 4 PR UTP 350MHz Cat5E CMR - 1,000 Ft. Box Red
Color
Red
Number of Conductors
4 Pair
Jacket Type
Polyvinyl Chloride
Color
White
Number of Conductors
4 Pair
Jacket Type
Polyvinyl Chloride
Convergent Connectivity Technology CAT5EP4BK5B 24AWG 4 PR UTP 350MHz Cat5E CMP - 500 Ft. Box Black
Color
Black
Number of Conductors
4 Pair
Jacket Type
Low Smoke Flame Retardant Polyvinyl Chloride