Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 234302-100 Multi Conductor Jacketed, 14/6, 12/1 Gauge
See all 310 items in product family

Quick Cable 234302-100 Multi Conductor Jacketed, 14/6, 12/1 Gauge

Item #: WBB1145963

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $266.90 Save up to 28%
Price: $ 191.95
Product Information
Customer Review
Product Q&A
Quick Cable 234302-100 Multi Conductor Jacketed, 14/6, 12/1 Gauge

Features:
  • Solder Straight Clamp
  • Made of cast copper alloy, tin plated for added conductivity and corrosion resistance
  • Superior reliability for years of dependable service
  • Up to 70% stronger than crimp method
  • More consistant quality than any other solder method including traditional wire solder & solder slug
  • Especially good in presense of destructive vibration or corrosive chemicals
  • See SBF Fusion connectors for more options
  • Fasteners Included
  • Kits and Assortments are available

Product Specifications

    • DESCRIPTIONJacketed Trailer Cable
    • MANUFACTURERS PART NUMBER234302-100
    • LENGTH100
    • CONSTRUCTIONPVC/Copper
    • TYPEMulti Conductor
    • BRANDQuick Cable
    • PACKAGE QUANTITY100 FT/RL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!