Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Strain Relief


(605 Items)
Sub Category
Pulling Grips (89)
Remove
Bryant PJ075 Flexible Eye, Closed Mesh, Junior Pulling Grips, 0.99
Remove

      Items
Bryant PJ075 Flexible Eye, Closed Mesh, Junior Pulling Grips, 0.99 Bryant PJ075 Flexible Eye, Closed Mesh, Junior Pulling Grips, 0.99


Bryant PJ075 Flexible Eye, Closed Mesh, Junior Pulling Grips, 0.99
Bryant PJ075 Flexible Eye, Closed Mesh, Junior Pulling Grips, 0.99
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB216780
Price: $42.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Junior Pulling Grip

Designed To Be A Reusable Tool, Pulling Grips Can Be Used In A Variety Of Overhead And Underground Pulling Applications. Easy Mating With Line Stringing Swivels. Shoulder Design Contains And Protects Cable Inside The Grip While Facilitating The Grips Smooth Passage Over Line Stringing Blocks And Conduit Bends. Mesh Design Is Flexible For Navigating Through A Variety Of Cable Paths, Multiple Weave Provides Strength And Positive Gripping Power. Endless Weave For Easy Insertion Of Cable.

Specifications:
  • Cable Diameter Range In(cm): .75"-.99" (1.90-2.51)
  • Length Mesh to Shoulder In(cm): 10" (25.40)
  • Length Shoulder to Eye In(cm): 5-3/4" (14.60)
For Use:
  • Light Duty Underground Transmission Line Stringing
  • Service Lines in Industrial and Commercial Buildings
  • Utility Work
Certifications:
  • CSA Certification: LR701228
Product Specifications
APPROX. BREAKING STRENGTH LBS 2800
DUTY FACTOR Junior
PULLING EYE STYLE Flexible
MADE IN THE U.S.A. Yes
MESH TYPE Galvanized Steel
MAX CABLE DIAMETER .99
BRAND Bryant
MANUFACTURERS PART NUMBER PJ075
MIN CABLE DIAMETER .75


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bryant FTD03718 Flexible Tube, Splicing Grips, 18"L, 0.49

Bryant FTD03718 Flexible Tube, Splicing Grips, 18"L, 0.49

From $45.95
More Info
Add to Cart
Bryant SSR050 Offset Eye, Split Mesh, Rod Closing, Slack Pull Grips, 0.61

Bryant SSR050 Offset Eye, Split Mesh, Rod Closing, Slack Pull Grips, 0.61

From $48.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)