Bryant PC345W54 Plug and Connector Strain Relief Grips, Size 3 Dev, 0.83
See all 9 items in product family

Bryant PC345W54 Plug and Connector Strain Relief Grips, Size 3 Dev, 0.83

Item #: WBB216900

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Customer Review
Product Q&A
Accessories
Plug and Connector Strain Relief Grip

Designed For Use With Bryant Tripple Gripper Plugs And Connectors, Helps Reduce Damage To Connectors, Plugs And Cables Caused By Arc-Of-Bend.

Specifications:
  • For Use With: 21 & 30A Locking, 4 & 5 Wire.
  • Cable Diameter Range In(cm): .68"-.83" (17.3-21.1)
  • Fitting Material: 6061-T6 Corrosion Resistant Aluminum
Certifications:
  • UL Listing: E1381
  • NEC Reference: NEC 400.10.
  • CSA Certification: LR16215

Product Specifications

    • MAX CABLE DIAMETER.83
    • MIN CABLE DIAMETER.68
    • MANUFACTURERS PART NUMBERPC345W54
    • MADE IN THE U.S.A.Yes
    • MESH TYPEStainless Steel
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!