Bryant FC7590 90° Male Fitting Liquidtight Strain Relief Grips 3/4"
See all 25 items in product family

Bryant FC7590 90° Male Fitting Liquidtight Strain Relief Grips 3/4"

Item #: WBB216808

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Customer Review
Product Q&A
Liquid-Tight Flexible Metallic Conduit Grip

For Use In The Wiring Of Machine Tools, Electrical Enclosure, Motors And Systems Subjected To Vibration, Flexure, Motion Or Strain.

Specifications:
  • NPT: 3/4"
  • Length Mesh to Shoulder In(cm): 4" (10.16)
  • Fitting Material: Steel
For Use:
  • Weaving and Paper Machines
  • Breweries and Bakeries
  • Dairies
  • Chemical Plants and Mines
  • Machine Tools and Motors
  • Food Processing
Certifications:
  • UL Listing: E142974
  • CSA Certification: LR701228

Product Specifications

    • MADE IN THE U.S.A.Yes
    • CONDUIT TRADE SIZE "3/4
    • BRANDBryant
    • MANUFACTURERS PART NUMBERFC7590
    • GRIP STYLE90 Degree Male
    • N.P.T. HUB SIZE "3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!