Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Strain Relief


(605 Items)
Sub Category
Support Grips (380)
Remove
Bryant CC200R312 Ring Type, Closed Mesh, 3-1/2" Conduit Riser Support Grips, 2.49
Remove

      Items
Bryant CC200R312 Ring Type, Closed Mesh, 3-1/2" Conduit Riser Support Grips, 2.49 Bryant CC200R312 Ring Type, Closed Mesh, 3-1/2" Conduit Riser Support Grips, 2.49


Bryant CC200R312 Ring Type, Closed Mesh, 3-1/2" Conduit Riser Support Grips, 2.49
Bryant CC200R312 Ring Type, Closed Mesh, 3-1/2" Conduit Riser Support Grips, 2.49
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB217134
Price: $81.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Conduit Riser Grip

Supports Vertical or Sloping Cable in Schedule 40 Rigid PVC Conduit or Standard Electrical Rigid Metal Conduit. Prevents Strain on Terminals by Transferring Weight to Support Rim of the Conduit. Not Suitable For EMT.

Specifications:
  • NPT: 3-1/2"
  • Cable Diameter Range In(cm): 2.00"-2.49" (5.08-6.32)
For Use:
  • Building and Pole Risers
  • Underground Cable Lines
  • Where Ring Termination is possible
Certifications:
  • CSA Certification: LR701228
Product Specifications
APPROX. BREAKING STRENGTH LBS 2970
MESH TYPE Tinned Bronze
GRIP STYLE Closed Mesh
MANUFACTURERS PART NUMBER CC200R312
MIN CABLE DIAMETER 2
MAX CABLE DIAMETER 2.49
BRAND Bryant
MADE IN THE U.S.A. Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bryant BDS24U Single Eye, Closed Mesh, Bus Drop Support Grips, 0.32

Bryant BDS24U Single Eye, Closed Mesh, Bus Drop Support Grips, 0.32

From $10.25
More Info
Add to Cart
Bryant CC050R114 Ring Type, Closed Mesh, 1-1/4" Conduit Riser Support Grips, 0.62

Bryant CC050R114 Ring Type, Closed Mesh, 1-1/4" Conduit Riser Support Grips, 0.62

From $38.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)