Bryant SPS150US Single Eye, Split Mesh, Lace Closing, SS, Support Grips, 1.74
See all 41 items in product family

Bryant SPS150US Single Eye, Split Mesh, Lace Closing, SS, Support Grips, 1.74

Item #: WBB217206

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 59.95
Product Information
Customer Review
Product Q&A
Support Grip

Supporting Grips Provide Permanent Support Of Loads And Long Runs Of Vertical And Horizontal Cables.

Specifications:
  • Cable Diameter Range In(cm): 1.50"-1.74" (3.81-4.42)
  • Length Mesh to Shoulder In(cm): 17" (43.18)
  • Length Shoulder to Eye In(cm): 12" (30.48)
For Use:
  • Communication Towers
  • Elevator Shafts
  • Ships
  • Utility Poles
  • Construction Sites
  • Factories
  • Buildings
  • Excavations
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • MAX CABLE DIAMETER1.74
    • DUTY FACTORStandard Duty
    • MIN CABLE DIAMETER1.5
    • MANUFACTURERS PART NUMBERSPS150US
    • GRIP STYLESingle U Eye
    • APPROX. BREAKING STRENGTH LBS4490
    • MADE IN THE U.S.A.Yes
    • MESH TYPEStainless Steel
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!