Bryant SPS250U Single Eye, Split Mesh, Lace Closing, Support Grips, 2.99
See all 41 items in product family

Bryant SPS250U Single Eye, Split Mesh, Lace Closing, Support Grips, 2.99

Item #: WBB217258

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $62.95
Product Information
Customer Review
Product Q&A
Support Grip

Supporting Grips Provide Permanent Support Of Loads And Long Runs Of Vertical And Horizontal Cables.

Specifications:
  • Cable Diameter Range In(cm): 2.50"-2.99" (6.35-7.59)
  • Length Mesh to Shoulder In(cm): 23" (58.42)
  • Length Shoulder to Eye In(cm): 18" (45.72)
For Use:
  • Excavations
  • Communication Towers
  • Elevator Shafts
  • Ships
  • Utility Poles
  • Construction Sites
  • Factories
  • Buildings
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • DUTY FACTORStandard Duty
    • MESH TYPETinned Bronze
    • BRANDBryant
    • MANUFACTURERS PART NUMBERSPS250U
    • GRIP STYLESingle U Eye
    • MIN CABLE DIAMETER2.5
    • MADE IN THE U.S.A.Yes
    • APPROX. BREAKING STRENGTH LBS3260
    • MAX CABLE DIAMETER2.99
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
54.147.244.157:64