Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ITW Ramset 00809 - 1516SD - 2-1/2" Drive Pin w/ Washer - Made In USA - Pkg of 100
See all 18 items in product family

ITW Ramset 00809 - 1516SD - 2-1/2" Drive Pin w/ Washer - Made In USA - Pkg of 100

Item #: WBB366008

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $10.25 ea.
5-9 $9.40 ea.
10+ $8.70 ea.
Product Information
Customer Review
Product Q&A
ITW Ramset 00809 - 1516SD - 2-1/2" Drive Pin w/ Washer - Made In USA - Pkg of 100

ITW Ramset powder actuated fasteners are specifically fabricated to meet the exacting requirements of toughness and durability that enable them to penetrate dense concrete and structural quality steel.

  • For use with ramset powder actuated tools for fastening applications in concrete and steel
  • For attaching 2 x 4's to concrete
  • 16 gauge metal washer
  • Washer increases bearing surface against material to be fastened
  • Durable design
  • Includes 100 pins and washers


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDITW Ramset®
    • LENGTH INCHES2-1/2
    • COLOR FINISHMetallic
    • HEAD DIA..300"
    • PACKAGE QTY100
    • MANUFACTURERS PART NUMBER00809
    • SHANK LENGTH2-1/2"
    • SHANK DIA..145"
    • ANCHOR TYPEDrive Anchor
    • APPLICATIONSteel & Concrete
    • COUNTRY OF ORIGINMade in USA
    • TYPEWashered

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!