Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ITW E-Z Ancor 25125 - 1-1/4" Hollow Door and Drywall Anchors - Made In USA - Pkg of 4
See all 14 items in product family

ITW E-Z Ancor 25125 - 1-1/4" Hollow Door and Drywall Anchors - Made In USA - Pkg of 4

Item #: WBB361658

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1.30
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
E-Z Ancor 1-1/4" Hollow Door and Drywall Anchors 4pk

The original self-drilling drywall anchors for a variety of attachments in gypsum wallboard. No pre-drilling required. E-Z Ancor products replace plastic plugs and toggles for quick, easy installation.

  • No pre-drilling required
  • Installs quickly and easily with a standard Phillips screwdriver or square drive bit
  • Deep thread design provides strong engagement in 3/8", 1/2", and 5/8" gypsum wallboard
  • Can be easily backed out
  • Stud Solver attaches through single and double layers of gypsum wallboard, even if you hit the wood stud
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDITW E-Z Ancor
    • MATERIALSteel
    • LOAD CAPACITY40 lbs
    • HEADFlat
    • PACKAGE QTY4
    • SCREW SIZE#6
    • COUNTRY OF ORIGINMade in USA
    • DRIVEPhillips
    • MANUFACTURERS PART NUMBER25125
    • ANCHOR TYPEDrywall Anchor
    • CONSTRUCTIONZinc Alloy
    • TYPEStud Solver®
    • ANCHOR LENGTH1-1/4"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

best anchor to use on hollow core masonite doors

Your review: There is none other than this E-Z Anchor!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!