Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ITW Red Head 50120 - 5/8" x 6" Hex Sleeve Anchor

Rollover image to zoom in

Click image to enlarge

See all 178 items in product family

ITW Red Head 50120 - 5/8" x 6" Hex Sleeve Anchor

Item #: WBB366079

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.02
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Red Head 5/8" x 6" Hex Sleeve

For fastening applications in concrete, block, and brick. Contractor grade anchors. Anchor diameter equals hole diameter.

Documents

Documents are in PDF format

Product Specifications

    • BRANDITW Red Head®
    • SIZE5/8"
    • LENGTH INCHES6
    • MATERIALSteel
    • FINISHZinc
    • HEADHex
    • PACKAGE QTY1
    • MANUFACTURERS PART NUMBER50120
    • ANCHOR TYPESleeve Anchor
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!