Wedge Anchor - 3-1/4" L x 1/4" Dia. - 316 Stainless Steel - Wej-It ATSS1431
See all 128 items in product family

Wedge Anchor - 3-1/4" L x 1/4" Dia. - 316 Stainless Steel - Wej-It ATSS1431

Item #: WBB382330

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-4 $211.95 ea.
5-9 $194.95 ea.
10+ $179.95 ea.
Product Information
Customer Review
Product Q&A
316 Stainless Steel Wedge Anchor - 3.25 Inches Long, 1/4 Inches Diameter

  • Will fit through a 1/16" larger pre-punched hole
  • Sets up fast. Needs less rotation to achieve required torque
  • Unique "Safety Shoulder" feature. Supports clip when anchor is under strain, minimizes bolt-end collapse and/or clip slippage under ultimate loading conditions
  • Enlarged dimples on clip. Reduces slip, more responsive in lighter concrete
  • 360° segment contact on clip. Equalizes load distribution providing greater load performance carrying capacity and "more forgiving" design
Documents

Documents are in PDF format

Product Specifications

    • BRANDWej-It
    • SIZE1/4-20
    • LENGTH INCHES3-1/4
    • MATERIALStainless Steel
    • FINISH316 Stainless Steel
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY100
    • MANUFACTURERS PART NUMBERATSS1431
    • ANCHOR TYPEWedge Anchor
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!