Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/16X3  Dowel Screw Zinc, Pkg of 2500
See all 41 items in product family

3/16X3 Dowel Screw Zinc, Pkg of 2500

Item #: WBB427421

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 236.95
Product Information
Customer Review
Product Q&A
Dowel Screws, 3/16 x 3, 2500 Pack

Dowel Screws are designed to fasten two soft objects (such as wood) together. Features a zinc finish for increased protection.

Product Specifications

    • PACKAGE QTY2500
    • FINISHZinc
    • SIZE3/16
    • MANUFACTURERS PART NUMBER1048SD
    • COUNTRY OF ORIGINImport
    • LENGTH INCHES3
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed