Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8x3 Dowel Screw Zinc, Pkg of 900
See all 42 items in product family

3/8x3 Dowel Screw Zinc, Pkg of 900

Item #: WBB427881

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 331.95
Product Information
Customer Review
Product Q&A
Dowel Screws, 3/8 x 3, 900 Pack

Dowel Screws are designed to fasten two soft objects (such as wood) together. Features a zinc finish for increased protection.

Product Specifications

    • SIZE3/8
    • LENGTH INCHES3
    • PACKAGE QTY900
    • FINISHZinc
    • MANUFACTURERS PART NUMBER3748SD
    • BRANDKanebridge
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed