Truss Head
Finish
Length
Material
Price
Finish
Zinc
Package Quantity
3000
Length
1-1/2 in
Material
Steel
Finish
Zinc
Package Quantity
3000
Length
3/4 in
Material
Steel
10-24 x 1/2" Machine Screw - Truss Head - Phillips - Steel - Zinc CR+3 - FT - 1000 Pk - BBI 589415
Finish
Zinc
Package Quantity
1000
Length
1/2 in
Material
Steel
Finish
Zinc
Package Quantity
1250
Length
1 in
Material
Steel
8-32 x 1-1/2" Machine Screw - Truss Head - Phillips/Slotted - Steel - Zinc CR+3 - FT - UNC - 100 Pk
Finish
Zinc
Package Quantity
100
Length
1-1/2 in
Material
Steel
1/4-20X1 1/2 Phillips Truss Machine Screw Fully Threaded Black Oxide, Pkg of 1250
Finish
Black Oxide
Package Quantity
1250
Length
1-1/2 in
Material
Steel