Lock Nuts
Brand
Finish
Material
Color
Price
Size
#8-32
Finish
Black Oxide
Package Quantity
2000
Material
Steel
1/2-13 Serrated Flange Hex Lock Nuts Case Hardened HR15N 78/90 Zinc Bake, Pkg of 250
Size
1/2-13
Finish
Zinc
Package Quantity
250
Material
Steel
Finish
Zinc
Package Quantity
100
Material
Steel
Unit of Measurement
Metric
J.W. Winco GN 1804.1 Slotted Spanner Lock Nuts, Steel, with Polyamide Insert, Zinc Plated, M30 X 1.5
Size
M30 X 1.5
Finish
Zinc Plated
Package Quantity
1
Material
Steel
Size
M4 x 0.7
Finish
Stainless Steel
Package Quantity
100
Material
Stainless Steel
J.W. Winco GN 1804.1 Slotted Spanner Lock Nuts, Steel, with Polyamide Insert, Zinc Plated, M40 X 1.5
Size
M40 X 1.5
Finish
Zinc Plated
Package Quantity
1
Material
Steel