Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#14 x 1-1/2 Slotted Ind. Hex Washer 3/8 Across Flats FT Self Piercing Screw Zinc Needle Pt - 1000 Pk
See all 6 items in product family

#14 x 1-1/2 Slotted Ind. Hex Washer 3/8 Across Flats FT Self Piercing Screw Zinc Needle Pt - 1000 Pk

Item #: WBB401522

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 66.95
Product Information
Customer Review
Product Q&A
14X1 1/2 Slt Ind Hex Washer 3/8" Across The Flats F/T Self Piercing Scr Zinc Needle Pt. Concrete screws cut their own threads when used in concrete, block or brick. Carbide bits are recommended for use in masonry. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • HEAD Flat
    • MANUFACTURERS PART NUMBER1424PSW
    • BRANDKanebridge
    • SIZE14
    • LENGTH INCHES1 1/2
    • PACKAGE QTY1000
    • FINISHZinc
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!