Flat Head
Length Range (in)
Finish
Material
Price
#6 x 1/2" Sheet Metal Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100
Finish
Zinc
Material
Steel
Size
#6
Package Quantity
100
#7 x 7/8 Phillips Flat Self Tapping Screw Type A Fully Threaded Zinc Bake -10000/PK
Finish
Zinc
Material
Steel
Size
#7
Package Quantity
10000
L.H.Dottie® Sheet Metal Screw, Phillips/Slotted, Hex Washer Head, #8 x 3/4", 100 Pack
Finish
Zinc
Material
Steel
Size
#8
Package Quantity
100
L.H.Dottie® Sheet Metal Screw, Phillips/Slotted, Hex Washer Head, #10 x 3/4", 100 Pack
Finish
Zinc
Material
Steel
Size
#10
Package Quantity
100
L.H.Dottie® Sheet Metal Screw, Phillips/Slotted, Hex Washer Head, #12 x 2", 50 Pack
Finish
Zinc
Material
Steel
Size
#12
Package Quantity
50
L.H.Dottie® Sheet Metal Screw, Phillips/Slotted, Hex Washer Head, #10 x 3/4", Tuff 500 Pack
Finish
Zinc
Material
Steel
Size
#10
Package Quantity
500