Truss Head
Finish
Length
Material
Price
Material
Steel
Package Quantity
100
Length
1-3/4 in
Finish
Zinc
Material
Steel
Package Quantity
100
Length
0.7 x 25 in
Finish
Zinc
6-18X5/8 Phillips Full Contour Truss Self Tapping Screw Type A Fully Threaded Black Oxide 10000 pcs
Material
Steel
Package Quantity
10000
Length
5/8 in
Finish
Black Oxide
6-18X3/4 Phillips Full Contour Truss Self Tapping Screw Type A Full Thread Zinc And Bake 10000 pcs
Material
Steel
Package Quantity
10000
Length
3/4 in
Finish
Zinc
6-20X3/8 Phillips Full Contour Truss Self Tapping Screw Type B Fully Threaded Black Oxide 10000 pcs
Material
Steel
Package Quantity
10000
Length
3/8 in
Finish
Black Oxide
8-15X5/8 Phillips Full Contour Truss Self Tapping Screw Type A Fully Threaded Black Oxide 9000 pcs
Material
Steel
Package Quantity
9000
Length
5/8 in
Finish
Black Oxide