Finishing Washers
Availability
Special Price
Brand
Finish
Material
Type
Color
Size
Price
Related Products
1/2" Spherical Washer Set - 1-1/8" O.D. - 5/16" Thick - Carbon Steel - Black Oxide - SP-2 Features: Precision machined sets Available in case hardened carbon steel or stainless steel Bottom section works with spherical collar nuts Tops and bottoms can be ordered separately upon request
Spring Washers Are Formed In An Irregular Shape To Provide Lighter Resistance And Distribute Pressure In Low Strength Fastening. Spring Washers compress to act like a spring and deflect when loaded, providing a preload between the two joined surfaces. Fasteners are used where assemblies need a part to eliminate rattle, maintain assembly tension, compensate for expansion or contraction, or to absorb intermittent shock loads for long lasting durability.
2-1/2" Spherical Washer Set - 4-1/2" O.D. - 7/8" Thick - Carbon Steel - Black Oxide - SP-14 Features: Precision machined sets Available in case hardened carbon steel or stainless steel Bottom section works with spherical collar nuts Tops and bottoms can be ordered separately upon request
5/8" Spherical Washer Set - 1-3/8" O.D. - 5/16" Thick - Carbon Steel - Black Oxide - SP-3 Features: Precision machined sets Available in case hardened carbon steel or stainless steel Bottom section works with spherical collar nuts Tops and bottoms can be ordered separately upon request
Fender Washers are designed for use in auto body repair, sheet metal work, plumbing, and electrical applications requiring a large diameter for surface load reduction. Hardware is constructed of high quality steel for long lasting durability.