Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grease Duct Access Door - 12 x 20

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Grease Duct Access Door - 12 x 20

Item #: WBB204647

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 141.95
Product Information
Customer Review
Product Q&A
Accessories
Grease Duct Access Door - 12 x 20

Steel construction along with the high temperature resistant gasket & sealant allows this Access Door to be grease tight & airtight. This door meets or exceeds requirements of all mechanical codes. It is both UL and ULC listed. 12 Latches. Silver Finish. 15"W x 23"H Outside Flange Dimensions. 15"W x 1/2"D x 23"H Return Flange Dimensions.

Product Specifications

    • OPENING WIDTH INCHES15
    • OVERALL FRAME WIDTH INCHES15
    • DOOR WIDTH INCHES12
    • ROUGH OPENING12" X 20"
    • BRANDAcudor
    • COLOR FINISHSilver
    • OPENING DEPTH INCHES1/2
    • OVERALL FRAME HEIGHT INCHES23
    • MANUFACTURERS PART NUMBERGDD
    • NUMBER OF LATCHES12
    • WEIGHT LBS14
    • CONSTRUCTIONSteel
    • DOOR HEIGHT INCHES20
    • OPENING HEIGHT INCHES23

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed