Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hinged Duct Access Door - 20 x 20

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Hinged Duct Access Door - 20 x 20

Item #: WBB204580

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $38.95
Product Information
Customer Review
Product Q&A
Accessories
Hinged Duct Access Door - 20 x 20

Constructed of a 24 gauge galvanized steel double panel door and frame with mill finish for long lasting durability. 1/8" thick x 1/2"W closed cell neoprene gasketing between insulated door and frame assures tight seal without obstruction in air system. Frame includes 5/8" notched knock over tabs. Door panel filled with 2" fiberglass insulation compressed into 1" and includes aluminum continuous piano hinge. 20" W x 20" H outside flange dimensions. 18-3/4" W x 5/8" D x 18-3/4" H return flange dimensions. Color finish is Silver. Number of latches is 2.

Product Specifications

    • WEIGHT LBS9
    • TYPEHinged
    • OVERALL FRAME WIDTH INCHES20
    • DOOR HEIGHT INCHES20
    • OPENING DEPTH INCHES18-3/4
    • ROUGH OPENING18-3/4" X 18-3/4"
    • CONSTRUCTIONGalvanized Steel
    • OPENING HEIGHT INCHES5/8
    • BRANDAcudor
    • OPENING WIDTH INCHES18-3/4
    • DOOR WIDTH INCHES20
    • MANUFACTURERS PART NUMBERHD-5070
    • COLOR FINISHSilver
    • NUMBER OF LATCHES2
    • OVERALL FRAME HEIGHT INCHES20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:44